Apply to be a TradeMaster!
Main product image of 6" x 1 Ft. Z-Vent Single Wall Pipe
Magnifying glass
Hover image to zoom

6" x 1 Ft. Z-Vent Single Wall Pipe

Brand:
Z-FLEX
SKU:
2SVEP0601
Rating:
(47)
Q&A:
(2)
6" x 1 Ft. Z-Vent Single Wall Pipe
Magnifying glass
Hover image to zoom
$76.25 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
1' Length
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
  • Gasketed connections
  • Fusion welded pipe seams
  • No sealant required, no cure time, or no call backs
  • Air tight seam, smooth finish, better fit
  • Metallic special gas vent cut to length on site (single wall version) saves time and lowers cost.
  • Highest pressure rating in the industry greater than five time the industry standard
  • Single and double wall, manufactured in diameters from 3" to 24"

Available in diameters 3" to 24" and standard lengths up to 10 Ft. (3" and 4" diameter only). Pipe can be cut to length. The female end of each Z-VENT component incorporates a Double Fail Safe self sealing gasket. Examine all components to ensure that gasket integrity has remained during shipping. Gaskets must be in proper position or flue gases could leak resulting in carbon monoxide poisoning. The installation shall be in accordance with the manufacturers installation instructions.

Specs

–
Length (Feet):

1'

Diameter (Inches):

6"

Vent Type:

Single Wall

Product Type:

Straight Pipe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.85 out of 47 reviews
100% would recommend this product
4.85
out of 47 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
4%
3 star
2%
2 star
2%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Z Vent Stainless Steel exhaust vent pipes

Combining with this high tech Z vent stainless steel exhaust pipe vent system with high temperature ,gaskets at each joint assure a seamless transition to side vent the furnace through and exterior wall of the house. The stainless steel pipes are easy to assemble and all interlock with a provided ring to tighten for sealing the joints around the gaskets . Flawless design and ease of assembly make installation a snap. This is the best product on the market for high temperature exhaust pipe.
VS

Most Liked Negative Review

good pipe, lousy gaskets

All in all, very well made single wall stainless vent pipe. The gaskets are a problem with assembly, they are too tight and half the time they end up being pushed down into the pipe rather than forming a seal. They need redesign. I would only recommend if required by install.
Showing 1-10 of 47 reviews

Very quick shipping

The last piece needed to complete the exhaust on my new furnace. An attractive price make shopping here an easy decision.
Jim W
MI
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Z-vent Single Wall Pipe

The Z-vent single wall pipe is a good quality pipe for venting exhaust. I used this on my natural gas furnace. I had to re-locate its original piping that required the Z-vent piping. I came to find out that most of the original piping used by a "Qualified" company was not z-vent and re-used from the original furnace. This piping can be cut with a 24 pt hack saw but only on the non-gasket side.
Vee
New York
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

No problem, ordering, fast shipping, good product.
Bl
Nc
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Product, Service and Delivery

I just want to say that supply house is consistently awesome. I can count on their product getting to me quickly and undamaged. The packaging is awesome! The shipping is awesome and the people are knowledgeable. I would not change a thing about their protective packaging. They go beyond to ensure the safety of the product.
Axel
Peru, New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great option for Reznor UDX 75000

Bought this for my Reznor UDX 75000. It worked great. Cut 3" off of the length to fit my application. Cutting instructions were spot on and no problems connecting it.
Don
Helena, MT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My First stop for anything heating or plumbing related

I'm a repeat customer never had an issue with any of my purchases that wasn't addressed ASAP. Great company with outstanding customer service
Tom
Upstate NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

The product was well made. Unfortunately, my measurements were off and it was not the correct size for my application.
Goober
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

should of returned in huge box

recieved damaged vent pipe poorly packaged with other items in big box. needed pipe for next day job, was instructed to return in original box but it was so big it seemed sencless. return shipping paid for by SH except $10+ for small box charge. cost me $ + time to return damaged item and had to find it locally.
bill
westhampton ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and service

Works great
MW
MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect

Always great to buy from them.
K
Illionois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this be cut to fit

Asked by Dave 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi Dave! Yes the single wall pipe can be cut. There are instructions on how to do this starting page 8 of the install instructions. Please refer to this link for the install instructions - https://s3.amazonaws.com/s3.supplyhouse.com/product_files/2SVEPWCF0405-Install.pdf

Was this review helpful to you?

Q: Is this stainless steel? And compatible with the the takagi heaters?

Asked by Bailee 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, and yes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy