Apply to be a TradeMaster!
Main product image of 3" x 2.5" Z-Vent Adapter for Paloma (PTG-42, PH-16, PH-20)
Magnifying glass
Hover image to zoom

3" x 2.5" Z-Vent Adapter for Paloma (PTG-42, PH-16, PH-20)

Brand:
Z-FLEX
SKU:
2SVPA03
Rating:
(4)
Q&A:
(0)
3" x 2.5" Z-Vent Adapter for Paloma (PTG-42, PH-16, PH-20)
Magnifying glass
Hover image to zoom
$31.41 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Adapter
Product Highlight: Size
3" x 2-1/2"
Product Highlight: Diameter (Inches)
3", 2-1/2" Diameter

Description

–
Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Flashing for use in flat roof or chimney application.

Specs

–
Vent Type:

Adapter

Size:

3" x 2-1/2"

Diameter (Inches):

3"

2-1/2"

Product Type:

Adapter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy again

Good quality product. Arrived undamaged and in a timely manner.
William
Aberdeen, Md
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Perfect fit for my model
Duke
Kalkaska,mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit

Used adapter for my on demand water heater that was shipped from factory with out
Joe
OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Perfect product to change over to a 3 inch exhaust pipe.
Chip
Blue, Ok
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy