Apply to be a TradeMaster!
Main product image of 3" x 6" Z-Vent Backflow Preventer
Magnifying glass
Hover image to zoom
3" x 6" Z-Vent Backflow Preventer
Magnifying glass
Hover image to zoom
$64.13 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Single Wall
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Size
6"

Description

–
Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.

Specs

–
Product Type:

Backflow Preventer

Vent Type:

Single Wall

Diameter (Inches):

3"

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 2 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0302
Z-FLEX

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great products

Customer service at the supply house is outstanding, thank you
Hreg
Torrance
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Picture is not accurate

My installation was on a Eccotemp 40HI. I installed this part into the 2SVSNA03.5 appliance adapter.
Joe The Plumber
Dayton, Ohio
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy