Apply to be a TradeMaster!
Main product image of 4" Z-Vent Extreme Weather Rain Cap
Magnifying glass
Hover image to zoom

4" Z-Vent Extreme Weather Rain Cap

Brand:
Z-FLEX
SKU:
2SVSHRC04
Rating:
(2)
Q&A:
(1)
4" Z-Vent Extreme Weather Rain Cap
Magnifying glass
Hover image to zoom
$109.39 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
4" Z-Vent Extreme Weather Rain Cap

The Z-Vent Extreme Weather Rain Caps are designed to protect against the entrance of wind, rain and debris in extreme weather conditions.

Specs

–
Product Type:

Rain Cap

Diameter (Inches):

4"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Z Vent Extreme Weather

Very good quality vent would highly recommend.
RayD
Estero, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good protection

Termination for venting takagi tankless water heater.
tlcnokc
Oklahoma City, OK
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What kind of metal is this cap made of (stainelss steel?) and what is the gauge of the material (22 gauge, 24 gauge, etc.)?

Asked by Carl 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Carl! This is stainless steel. All Z-Vent is 28 gauge.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy