Apply to be a TradeMaster!
Main product image of 4" x 30° Z-Vent Single Wall Elbow
Magnifying glass
Hover image to zoom

4" x 30° Z-Vent Single Wall Elbow

Brand:
Z-FLEX
SKU:
2SVEEWC0430
Rating:
(1)
Q&A:
(1)
4" x 30° Z-Vent Single Wall Elbow
Magnifying glass
Hover image to zoom
$71.51 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Angle
30°
Product Highlight: Vent Type
Single Wall

Description

–
4" x 30° Z-Vent Single Wall Elbow

Z-Vent 30°elbows are used when a direction change or offset is required.

Specs

–
Product Type:

Elbow

Diameter (Inches):

4"

Angle:

30°

Vent Type:

Single Wall

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 2 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0402
Z-FLEX

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

would buy again

Installing garage heater requires category 3 vent pipe Supply house very knowledgeable & helpfull
dave
Mills River NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Compatible with Takagi T-KJR2-IN?

Asked by Neil 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, this item is category 3 stainless steel which is acceptable

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy