Apply to be a TradeMaster!
Main product image of 4" Z-Vent Termination Hood
Magnifying glass
Hover image to zoom

4" Z-Vent Termination Hood

Brand:
Z-FLEX
SKU:
2SVSHTX04
Rating:
(5)
Q&A:
(1)
4" Z-Vent Termination Hood
Magnifying glass
Hover image to zoom
$94.41 each
In Stock
In Stock
Get 16 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
Used to terminate a horizontal vent section.

Specs

–
Diameter (Inches):

4"

Product Type:

Termination Hood

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

4" x 2 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0402
Z-FLEX

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

High quality part

A little lubrication makes assembly easier
FJ
SF East Bay
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product
Grace
Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

perfect fit, after my plumber ditched me I had to do it myself. Looked it up and here we are, simple install, Don't forget their fast shipping!
Unclerog
K'Ville NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Just what I was looking for!!
Bob
Grand Rapids, Mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great CATIII vent termination

Installed with new Takagi tankless water heater. Through wall (BRICK) vent.
Rocky
Richmond, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this terminator have a back flow preventer ?

Asked by bill 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the 2SVSHTX do not have backflow preventers.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy