Apply to be a TradeMaster!
Main product image of 4" Z-Vent Adjustable Wall Thimbles (10" x 10") (Adjust from 4" to 7")
Magnifying glass
Hover image to zoom

4" Z-Vent Adjustable Wall Thimbles (10" x 10") (Adjust from 4" to 7")

Brand:
Z-FLEX
SKU:
2SVWT04
Rating:
(0)
Q&A:
(0)
4" Z-Vent Adjustable Wall Thimbles (10" x 10") (Adjust from 4" to 7")
Magnifying glass
Hover image to zoom
$65.24 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
10" x 10"
Product Highlight: Length
4" to 7"
Product Highlight: Vent Type
Single Wall

Description

–
Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Flashing for use in flat roof or chimney application.

Specs

–
Diameter (Inches):

4"

Size:

10" x 10"

Length:

4" to 7"

Vent Type:

Single Wall

Product Type:

Wall Thimble

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy