Apply to be a TradeMaster!
Main product image of 5" Z-Vent Single Wall Storm Collar (OD)
Magnifying glass
Hover image to zoom

5" Z-Vent Single Wall Storm Collar (OD)

Brand:
Z-FLEX
SKU:
2SVSLS05
Rating:
(0)
Q&A:
(0)
5" Z-Vent Single Wall Storm Collar (OD)
Magnifying glass
Hover image to zoom
$45.22 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Vent Type
Single Wall

Description

–
Outer Diameter: 5"
Z-Vent Single Wall Storm Collar (OD)

The Z-Vent Storm Collars are used in conjunction with flashing to provide weather protection.

Specs

–
Product Type:

Storm Collar

Diameter (Inches):

5"

Vent Type:

Single Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5" x 4 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWC0504
Z-FLEX

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy