Apply to be a TradeMaster!
Main product image of 4" Z-Vent Vent Termination Coupling (Weil Mclain)
Magnifying glass
Hover image to zoom

4" Z-Vent Vent Termination Coupling (Weil Mclain)

Brand:
Z-FLEX
SKU:
2SVSTPF04
Rating:
(1)
Q&A:
(0)
4" Z-Vent Vent Termination Coupling (Weil Mclain)
Magnifying glass
Hover image to zoom
$34.75 each
In Stock
In Stock
Get 5 Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Single Wall
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Size
4"

Description

–
Z-Vent is a factory built, engineered AL29-4C special gas vent pipe, suitable for positive or negative pressure. Z-Vent is UL tested and listed to UL1738/S636. CAT II, III, IV venting approved.
Flashing for use in flat roof or chimney application.

Specs

–
Product Type:

Coupling

Vent Type:

Single Wall

Diameter (Inches):

4"

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 2 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0402
Z-FLEX

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quick Service

Just the item I needed, could not find locally, arrived in short order, ahead of scheduled delivery date. Very happy.
Farmer Jim
Upstate New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy