Apply to be a TradeMaster!
Main product image of 4" Z-Vent Horizontal Termination Tee
Magnifying glass
Hover image to zoom

4" Z-Vent Horizontal Termination Tee

Brand:
Z-FLEX
SKU:
2SVSTTF04
Rating:
(4)
Q&A:
(0)
4" Z-Vent Horizontal Termination Tee
Magnifying glass
Hover image to zoom
$97.19 each
In Stock
In Stock
Get 9 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Single Wall
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
4" Z-Vent Horizontal Termination Tee

Tee openings can be positioned up and down or left to right.

Specs

–
Product Type:

Tee

Vent Type:

Single Wall

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 3 Ft. Z-Vent Single Wall Pipe
SKU: 2SVEPWCF0403
Z-FLEX

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Most expensive vent pipe ever, but worth it

I put a heater in my garage, and to make it meet code, I needed Category III vent. I was shocked at the price, but this is top quality stuff. Went together perfectly and I'm sure will last forever.
IM Walt
Syracuse, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

This termination vent was exactly what I needed to vent a tankless water heater. Quality is great. Shipping was quick and it was packaged well. Would recommend purchasing.
Gail
San Jose, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Great product for garage heaters, quality internal gasket, quality stainless steel clamps.
Rob O.
Northeast Pennsylvania
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Well made and should stand the test of time in our coastal environment.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy