Apply to be a TradeMaster!
Main product image of 3" Z-DENS PPS/ALU Polypropylene Condensate Drain
Magnifying glass
Hover image to zoom

3" Z-DENS PPS/ALU Polypropylene Condensate Drain

Brand:
Z-FLEX
SKU:
2ZDCD35
Rating:
(0)
Q&A:
(0)
3" Z-DENS PPS/ALU Polypropylene Condensate Drain
Magnifying glass
Hover image to zoom
$55.53 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Polypropylene

Description

–
3" Z-DENS PPS/ALU Polypropylene Condensate Drain

Z-DENS is certified for use with condensing oil and gas fired heating appliances having flue gas temperatures up to 248°F (120°C).

Specifications:
  • Specially developed, fire retardant Polypropylene
  • ULC S636 certified for flue temperatures up to 230°F (110°C)
  • Guaranteed up to a max flue temperature of 230°F (110°C)
  • Cat II, IV Special Gas Vent
  • Gas Vent BH, Class IIc
  • Suitable for use with negative and positive pressure appliances.
  • Available in appliance white finish in diameters 2" and 3". Diameters 4", 5", 6", 8" and 10" supplied in UV stabilized* grey finish.
  • Pressure tested to 20 inches W.C. (5000 pa, level H1).

Significant Advantages:
  • Complete vent system made from fire retardant polypropylene.
  • Long lasting and easy to install, no cure time required.
  • Resistant to acidic flue gas condensate reducing boiler contamination.
  • In the event of expansion and contraction of the venting run, Z-DENS eliminates the inherent dangers found with PVC/ CPVC glued pipe joints.
  • Special ingredients in the material composition of Z-DENS ensure a fire retardant system and therefore is safer to use than other standard polymeric flue gas venting systems.

Safety:

All polypropylene material, including PPs, expands and contracts with temperature change. To ensure that the installation initially is and remains completely flue gas tight, it is necessary that the Z-DENS bracket is used. For the correct installation of the bracket, follow the instructions in the installation manual. Exclusive use of Z-DENS lubricant when installing Z-DENS PPs, ensures that a reliable and safe connection is guaranteed.

Environment:

During the production of PPs flue gas systems less CO2 is produced than with the production of traditional metal flue gas systems. *UV stabilized parts available.

Design Considerations:

Greater efficiencies and a more aesthetically pleasing presence can also be achieved by using Z-DENS as the fresh air inlet.

Note: Image may not represent actual product.

Specs

–
Product Type:

Drain

Diameter (Inches):

3"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy