Apply to be a TradeMaster!
Main product image of Horizontal Concentric Termination 3"/5"
Magnifying glass
Hover image to zoom

Horizontal Concentric Termination 3"/5"

Brand:
Z-FLEX
SKU:
2ZDCTH35
Rating:
(0)
Q&A:
(0)
Horizontal Concentric Termination 3"/5"
Magnifying glass
Hover image to zoom
$94.33 each
In Stock
In Stock
Get 13 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Horizontal
Product Highlight: Vent Type
Termination Kit

Description

–
Horizontal Concentric Termination 3"/5"

Z-DENS is certified for use with condensing oil and gas fired heating appliances having flue gas temperatures up to 248°F (120°C).

Note: Image may not represent actual product.

Specs

–
Position:

Horizontal

Vent Type:

Termination Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy