Apply to be a TradeMaster!
Main product image of 2" x 72" Z-DENS White Polypropylene Pipe
Magnifying glass
Hover image to zoom

2" x 72" Z-DENS White Polypropylene Pipe

Brand:
Z-FLEX
SKU:
2ZDP272
Rating:
(0)
Q&A:
(0)
2" x 72" Z-DENS White Polypropylene Pipe
Magnifying glass
Hover image to zoom
$21.07 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Pipe Length
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Length (Inches)
72" Length
Product Highlight: Material
Polypropylene
Product Highlight: Color
White

Description

–
Note: Image may not represent actual product.

2" x 72" Z-DENS Polypropylene Pipe

Z-DENS is a ULC-S636 listed polypropylene gas venting system suitable for venting positive or negative pressure residential and commercial gas and oil fired Category II and IV condensing heating appliances with a maximum continuous flue gas temperature of 230°F (110°C ).

Specifications:
  • Gasketed connections
  • NO sealant and cure time for quick system start up
  • NO toxic or explosive primers and cements
  • NO chlorides to leach out
  • Recyclable - environmentally friendly
  • Manufactured from fire retardant polypropylene
  • Field cut or adjustable length saving time and money
  • Pressure rating exceeds industry standards
  • Singlewall manufactured in 2” to 8” diameters
  • Flexible manufactured in 2”, 3” and 4” diameters
  • Concentric manufactured in 2”/4”, 3”/5” and 4”/6”diameters.

Double Fail Safe™ Connections

Z-DENS components are supplied with self sealing gasket connections that installs in a fraction of the time as compared to field primed/glued and sealed systems. The special design of the gaskets, along with precision engineered close tolerance construction of components, ensures a reliable seal and a tight fit.

High Pressure

Z-DENS components are supplied with factory installed, fail safe seals tested to 20”W.C. which exceeds industry standards.

Intertek Tested and Listed

Z-DENS Polypropylene vent is tested and listed by Intertek to ULC-S636 Type BH Venting System to Class IIC with a maximum flue gas temperature of 230°F (110°C) and certified to zero clearance to combustible construction.

Specs

–
Vent Type:

Pipe Length

Diameter (Inches):

2"

Length (Inches):

72"

Material:

Polypropylene

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy