Apply to be a TradeMaster!
Main product image of 3" Z-DENS Polypropylene Test Port/Temperature Gauge
Magnifying glass
Hover image to zoom

3" Z-DENS Polypropylene Test Port/Temperature Gauge

Brand:
Z-FLEX
SKU:
2ZDTP3G
Rating:
(0)
Q&A:
(0)
3" Z-DENS Polypropylene Test Port/Temperature Gauge
Magnifying glass
Hover image to zoom
$54.83 each
In Stock
In Stock
Get 14 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Polypropylene

Description

–
Z-DENS Test Port or Temperature Gauge 3" (80 mm) L= 9.8" LE = 8.0” White

Specs

–
Product Type:

Temperature Gauge

Size:

3"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy