Apply to be a TradeMaster!
Main product image of 4" x 20 FT All Fuel Stainless Steel Liner Kit w/ Pellet Tee
Magnifying glass
Hover image to zoom

4" x 20 FT All Fuel Stainless Steel Liner Kit w/ Pellet Tee

Brand:
Z-FLEX
SKU:
2ZFLKIT0420P
Rating:
(0)
Q&A:
(0)
4" x 20 FT All Fuel Stainless Steel Liner Kit w/ Pellet Tee
Magnifying glass
Hover image to zoom
$358.80 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
20' Length
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Material
Stainless Steel

Description

–
4" x 20 FT All Fuel Stainless Steel Liner Kit w/ Pellet Tee

Z-Flex® Stainless Steel Chimney Liner Kits come complete with everything you need to quickly and easily install a professional venting system.

Manufactured from special high temperature and acid resistant stainless steel exclusive to Z-Flex®, and designed with 'deep corrugations' to provide for greater flexibility and ease of installation. The result is a clearly superior product, offering incredible longevity.

Kit must be insulated for wood burning applications. Larger diameters available upon request. Kit includes a limited lifetime warranty.

All fuel kit includes:
  • Stainless Steel Liner
  • Chimney Flashing
  • Rain Cap
  • Top Support
  • Stacking Tee
  • A-Connector
For Use with Natural Draft Appliances.
Not intended for use with Category II, III, or IV gas burning appliances as defined by the National Fuel Gas Code, NFPA 54, or other appliances that result in condensation or corrosive acids on the liner of the chimney, or that create positive pressures in the chimney system.

Specs

–
Length (Feet):

20'

Product Type:

Chimney Kit

Diameter (Inches):

4"

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy