Shop Limited Time Deals
Main product image of 9" x 35 FT All Fuel Stainless Steel Liner Kit
Magnifying glass
Hover image to zoom

9" x 35 FT All Fuel Stainless Steel Liner Kit

Brand:
Z-FLEX
SKU:
2ZFLKIT0935
Rating:
(0)
Q&A:
(0)
9" x 35 FT All Fuel Stainless Steel Liner Kit
Magnifying glass
Hover image to zoom
2ZFLKIT0935 has been discontinued
Discontinued August 3, 2017
This product has been discontinued.

Product Highlights

Product Highlight: Diameter (Inches)
9" Diameter
Product Highlight: Length (Feet)
35' Length

Description

9" x 35 FT All Fuel Stainless Steel Liner Kit

Z-Flex® Stainless Steel Chimney Liner Kits come complete with everything you need to quickly and easily install a professional venting system.

Manufactured from special high temperature and acid resistant stainless steel exclusive to Z-Flex®, and designed with 'deep corrugations' to provide for greater flexibility and ease of installation. The result is a clearly superior product, offering incredible longevity.

Kit must be insulated for wood burning applications. Larger diameters available upon request. Kit includes a limited lifetime warranty.

All fuel kit includes:
  • Stainless Steel Liner
  • Chimney Flashing
  • Rain Cap
  • Top Support
  • Stacking Tee
  • A-Connector
For Use with Natural Draft Appliances.
Not intended for use with Category II, III, or IV gas burning appliances as defined by the National Fuel Gas Code, NFPA 54, or other appliances that result in condensation or corrosive acids on the liner of the chimney, or that create positive pressures in the chimney system.

Specs

Product Type:

Insulation Liner

Diameter (Inches):

9"

Length (Feet):

35'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm