Shop Resideo Sale
Main product image of 8" Stainless Steel Lock N' Go Base Tee with 22" Branch
Magnifying glass
Hover image to zoom

8" Stainless Steel Lock N' Go Base Tee with 22" Branch

Brand:
Z-FLEX
SKU:
2ZFTCB08L
Rating:
(0)
Q&A:
(0)
8" Stainless Steel Lock N' Go Base Tee with 22" Branch
Magnifying glass
Hover image to zoom
$98.45 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Material
Stainless Steel

Description

–
8" Stainless Steel Lock N' Go Base Tee with 22" Branch

Z-Flex® Lock'n Go Tee - installs in half the time, compared to regular Tees, with no special tools required. Safe, internal stainless lock mechanism ensures mechanical integrity in extreme heat conditions. Fusion welded construction and hydraulic tool forming provides professional calibrated fit.

Available in 3"-10" diameters.
Special 22" long branch available.

Refer to rigid tee for use with rigid liner or when stacking to tees together.

Specs

–
Product Type:

Base Tee

Diameter (Inches):

8"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy