Apply to be a TradeMaster!
Main product image of 4" Stainless Steel Z-Max Rain Cap
Magnifying glass
Hover image to zoom

4" Stainless Steel Z-Max Rain Cap

Brand:
Z-FLEX
SKU:
2ZMRCS04
Rating:
(0)
Q&A:
(0)
4" Stainless Steel Z-Max Rain Cap
Magnifying glass
Hover image to zoom
$62.13 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
Specifically created to prevent the entrance of driving rain, snow, debris, and animal intrusion. The unique locking mechanism of Z-Max Rain Cap ensures speedy cap removal for cleaning. The ember screen meets all national code requirements. The concave support plate is designed to permit snow and rain run-off and is pre-stressed to support the liner's weight. The flashing collar is continuously welded to the support plate ensuring a water tight seal.

Specs

–
Product Type:

Rain Cap

Diameter (Inches):

4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy