Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Product Type
–

Chimney Flashing (2)
Rain Cap (2)

Diameter (Inches)
–

4" (2)
6" (2)

Review Score
–

(1)

Z-Max Rain Caps & Flashing

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 4" Stainless Steel Z-Max Rain Cap
4" Stainless Steel Z-Max Rain Cap
SKU: 2ZMRCS04
Z-FLEX
SKU: 2ZMRCS04
Brand: Z-FLEX
$62.13 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 6" Stainless Steel Z-Max Rain Cap
6" Stainless Steel Z-Max Rain Cap
SKU: 2ZMRCS06
Z-FLEX
SKU: 2ZMRCS06
Brand: Z-FLEX
(1)
$84.60 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 4" Stainless Steel Z-Max Chimney Flashing
$53.02 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of 6" Stainless Steel Z-Max Chimney Flashing
$54.87 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Z-Max Rain Caps & Flashing

Z-Max Rain Caps & Flashing are chimney venting accessories used to terminate gas and oil appliance vent pipes through a roof penetration. The rain cap keeps precipitation and debris out of the vent while flashing seals the roof penetration around the pipe. Flashing bases come in two sizes, 13 inch by 13 inch and 18 inch by 18 inch, so installers match the base to the chimney or vent pipe diameter passing through the roof deck. Rain cap and flashing sell separately, which lets a contractor pair the correct cap diameter with whatever base size the roof penetration calls for. Reroofing jobs and new chimney vent installations both rely on this pairing to keep a code-compliant, weathertight termination. Getting the base size wrong at rough-in means a return trip once shingles go down around it, so confirming pipe diameter and base dimensions before ordering saves a callback.

Subcategories

  • Rain Caps: Rain caps mount at the top of the vent termination to block rain, snow, and debris from entering the flue while still allowing exhaust gases to escape. The Z-Max Rain Cap ties into Z-Flex venting systems used with gas and oil appliances. Cap diameter needs to match the vent pipe size exactly for a proper seal. Techs pick cap material and size based on the specific chimney or vent system already installed.
  • Roof Flashing: Roof flashing seals the gap between the vent pipe and the roof deck where it penetrates the shingles. Z-Max flashing bases come in two sizes, 13 inch by 13 inch and 18 inch by 18 inch, to fit different pipe diameters and roof penetrations. Correct flashing size keeps water from tracking down the pipe and into the attic or living space below. Flashing installs during reroofing or new chimney vent rough-in, before shingles go down around the penetration.
  • Sizing and Compatibility: Rain cap and flashing sell separately on Z-Max, so the two pieces need to be matched by pipe diameter and roof pitch. A cap sized for one chimney diameter won't seal correctly on a different pipe size, and a flashing base gets picked by its footprint rather than by cap size alone. Confirming existing vent pipe diameter before ordering either component avoids a mismatched return trip. Matching parts this way applies across both gas and oil vent installations.

Buying Guide

Ordering the right rain cap and flashing starts with measuring the existing vent pipe or chimney diameter, since cap and flashing size independently rather than as a bundled kit. Skipping that measurement is the most common reason a cap shows up too small or too large for the pipe already installed. Roof pitch matters just as much. Flashing needs to match the slope of the roof deck where the pipe penetrates, and a base sized for a low-slope roof won't seal correctly on a steep pitch without an adjustable or steep-roof flashing option.

Z-Max Rain Caps & Flashing work across gas and oil appliance venting, so confirming which fuel type and venting system the existing chimney serves helps narrow down compatible cap styles before ordering. Reroofing jobs are a good time to swap out worn flashing even if the rain cap itself is still in good shape, since flashing takes the brunt of weather exposure and tends to fail before the cap does. Base footprint, 13 inch by 13 inch or 18 inch by 18 inch, needs enough clearance around the pipe penetration to seat flat against the roof deck without bridging over shingle courses. Ordering both pieces at the same time, even though they're sold separately, avoids a second delivery mid-job and keeps a reroof or new vent installation on schedule. Confirming local code requirements for vent termination height and clearance rounds out the spec before finalizing an order.

Frequently Asked Questions

Are the rain cap and flashing sold together?

Z-Max Rain Caps & Flashing sell separately rather than as a single kit. Cap diameter and flashing base size get chosen independently to match the existing vent pipe and roof penetration. Ordering both pieces together on the same job avoids a second delivery mid-installation. Confirming pipe diameter before ordering either part prevents a mismatch.

What flashing base sizes are available?

Z-Max flashing bases come in two sizes, 13 inch by 13 inch and 18 inch by 18 inch. Base size gets picked by the footprint needed around the roof penetration, not by the rain cap diameter. A larger base gives more clearance on penetrations passing through thicker roofing assemblies. Matching the base to the penetration keeps the seal flat against the roof deck.

What fuel types work with Z-Max venting?

Z-Max Rain Caps & Flashing pair with venting systems used for both gas and oil appliances. Fuel type and existing venting system determine which cap style fits the application. Confirming what the existing chimney vents before ordering narrows down compatible parts. Mismatched fuel type and cap style can affect a proper seal and code compliance.

When should flashing get replaced during a reroof?

Reroofing is a common point to swap out old flashing around an existing vent penetration, even when the rain cap itself still works fine. Flashing takes more direct weather exposure than the cap, so it tends to wear out first. Installing new flashing during a reroof avoids opening up fresh shingles again later. Matching the new flashing base size to the existing pipe diameter keeps the reroof on schedule.

How is rain cap size determined?

Rain cap size matches the diameter of the vent pipe or chimney already installed, not the roof flashing base size. A cap that doesn't match pipe diameter won't seal properly against wind-driven rain or debris. Measuring the existing vent pipe before ordering is the reliable way to confirm cap size. Getting cap diameter right the first time avoids a return trip once the system's back in service.

Didn't find what you're looking for? 
Let us know
.