Apply to be a TradeMaster!
Main product image of 6" Stainless Steel Z-Max Rain Cap
Magnifying glass
Hover image to zoom
6" Stainless Steel Z-Max Rain Cap
Magnifying glass
Hover image to zoom
$83.09 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter

Description

–
Please note: Image illustrates a Z-Max kit with both Rain Cap and Chimney Flashing. Chimney Flashing is sold separately.

Specifically created to prevent the entrance of driving rain, snow, debris, and animal intrusion. The unique locking mechanism of Z-Max Rain Cap ensures speedy cap removal for cleaning. The ember screen meets all national code requirements. The concave support plate is designed to permit snow and rain run-off and is pre-stressed to support the liner's weight. The flashing collar is continuously welded to the support plate ensuring a water tight seal.

Specs

–
Product Type:

Rain Cap

Diameter (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product. Good service.

Had to return a product to my own mistake. Process was relatively pain free. Received exactly what I needed the second time. Would be happy to use SupplyHouse again in the future.
Geoarch2002
Great Plains USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy