Apply to be a TradeMaster!
Main product image of 6" Stainless Steel Rigid Stacking Tee w/ Cap
Magnifying glass
Hover image to zoom
6" Stainless Steel Rigid Stacking Tee w/ Cap
Magnifying glass
Hover image to zoom
$75.67 each
In Stock
In Stock
Get 4 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter

Description

–
Note: This model comes with a removable nose spout.

Z-FLEX Tees are designed to be used with both the Flex and Rigid Lining Systems.

Specs

–
Product Type:

Tee

Diameter (Inches):

6"
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
Response by Tue

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works Great, but be aware the flange is on the outside

Some things to know: - The snout does not use a strap. It is screwed on from inside the pipe on two sides. This was helpful for my particular install where I had no access to get a strap around the chimney insert - There is a flange on the pipe for the snout that protrudes from the pipe. My install was VERY tight and this made it very difficult to get the pipe in. If I were to do it again I would bend the flange inward and then pull it back out after the pipe is in place. Again, this is just something to be aware of and is only relevant for installs that are very tight.
Sleegoo
Blacksburg, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?