Apply to be a TradeMaster!
6" x 4 Ft. Stainless Steel Rigid Chimney Liner
6" x 4 Ft. Stainless Steel Rigid Chimney Liner
$93.53 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Stainless Steel

Description

–
This liner is designed for all fuel,it has a new fusion welded pipe seam for smoother finish & better fit. (Insulation required for wood burning applications).

Specs

–
Length (Feet):

4'

Product Type:

Vent Length

Diameter (Inches):

6"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

6" Stainless Steel Rigid Stacking Tee w/ Cap
SKU: 2ZRBTXX06
Z-FLEX

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will definitely buy supply house products again!

The ss chimney liner was excellent quality, and work great. Fast shipping, great company to do business with!! Keep up the good work 👏
George
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what was needed!

Right gage, stainless steel, nice weld, right price. Every thing checked out right. And very fast shipping!
Jackson
North Powder, Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this 304 or 316 stainless steel.? What is the gauge of the liner ?

Asked by Bobalou 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! The 2ZR321F is type 304 Stainless Steel, cULus listed to 2100°F creosote burnout test.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy