Apply to be a TradeMaster!
Main product image of 4" Stainless Steel Top Support / Storm Collar
Magnifying glass
Hover image to zoom
4" Stainless Steel Top Support / Storm Collar
Magnifying glass
Hover image to zoom
$34.75 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter

Description

–
A built in storm collar to prevent rain or snow from entering the chimney. Available in 3" through 24" diameters. Top support clamps to Z-Flex liner to support the venting system and also holds the rain cap in place.

Specs

–
Product Type:

Storm Collar

Diameter (Inches):

4"
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not sure the design is right....

Good quality construction but the rolled seam at the junction between the angled flange and pipe colar prevents the clamp from brining the pipe collar from closing against the pipe on which the storm collar is installed. The gap creates a small 'well' which would be a direct collection point for water running down the pipe. The question is, will the water that collects in this well leak out on top of the flange and drip away from the pipe? 9a good result) or will it leak under the flange and continue down the pipe (a bad result), inside the roof jack where is exactly what is storm collar is expected to prevent. Im not sure....I had to trust that the designers were aware of this but should have planned the assembly better to eliminate the well... I live in an area that does not get a lot of rain so I chose to continue the installation. If it leaks, Ill put silicone in the well....
MechEngrSteve
Riverside, CA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?