Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Diameter (Inches)
–
3" Filter (1)
3" (1)
4" Filter (1)
4" (1)
5" Filter (1)
5" (1)
Review Score
–
5 Filter (2)
(2)
Price Range
–
$30 to $35 Filter (2)
$30 to $35 (2)
$50 to $60 Filter (1)
$50 to $60 (1)
Home
Heating Supplies & Parts
Boiler Venting
Z-Flex Venting
Z-Vent Special Gas Venting
Single Wall Venting
Z-Vent Single Wall Couplings
Z-Vent Single Wall Couplings
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Top Sellers
2SVSTPF03 Compare Checkbox
Compare
3" Z-Vent Vent Termination Coupling (Weil Mclain)
SKU:
2SVSTPF03
Z-FLEX
SKU:
2SVSTPF03
Brand:
Z-FLEX
(1)
–
+
$30.92
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 19
Total Available: 30
In Stock
Get 1 by
Tomorrow, Nov 19
Total Available: 30
Add to List
2SVSTPF04 Compare Checkbox
Compare
4" Z-Vent Vent Termination Coupling (Weil Mclain)
SKU:
2SVSTPF04
Z-FLEX
SKU:
2SVSTPF04
Brand:
Z-FLEX
(1)
–
+
$34.75
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tomorrow, Nov 19
Total Available: 12
In Stock
Get 3 by
Tomorrow, Nov 19
Total Available: 12
Add to List
2SVSTPX05 Compare Checkbox
Compare
5" Z-vent Horizontal Termination Coupling
SKU:
2SVSTPX05
Z-FLEX
SKU:
2SVSTPX05
Brand:
Z-FLEX
–
+
$51.15
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tomorrow, Nov 19
Total Available: 6
In Stock
Get 3 by
Tomorrow, Nov 19
Total Available: 6
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Z-Vent Single Wall Couplings
This category contains Z-Vent single wall couplings manufactured by Z-Flex.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video