Apply to be a TradeMaster!
Main product image of 24 Volt Surge Protector – Plug-In Surge and Spike Protector for 24V Transformer Systems
Magnifying glass
Hover image to zoom

24 Volt Surge Protector – Plug-In Surge and Spike Protector for 24V Transformer Systems

Brand:
Zebra Instruments
SKU:
PRO24
Rating:
(4)
Q&A:
(0)
24 Volt Surge Protector – Plug-In Surge and Spike Protector for 24V Transformer Systems
Magnifying glass
Hover image to zoom
$39.83 each
In Stock
In Stock
Get 3 Tomorrow, Aug 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

24 Volt Surge Protector – Plug-In Surge and Spike Protector for 24V Transformer Systems

Plug-in transient, surge, lightning, amp spike protection for 24V systems.. To use, plug the system's 24VAC transformer output leads onto the PRO24's line side wires (the side with the inline fuse). Plug the PRO24's load side wires where the transformer's leads used to go. Connect green wire terminal to a secure ground point. Insert proper fuse / place sticker nearby. Enjoy continuous protection.

"The most common cause of HVAC circuit board failure is damage to the electronics module as a result of poorly conditioned voltage."

This unit works with 24V systems ONLY.
  • Package Weight: 2 oz. each
  • Crystal-Clear Clamshell Package with Hanging Hole
  • Full-Color Insert with Instructions Inside
  • Standard Carton: 12 or 24 Pieces

Specs

Product Type:

Surge Protector
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
You May Also Need

Short Finder Tool, 24V

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product, easy to install

Great product, easy to install. Works perfectly
Doug
Crestwood, KY
2 years ago
Was this review helpful to you?

Easy to install. Hope it works.

Just a snap to install. All of the connectors and wire colors are correct. I hope this helps with a very anoying 24 volt loss from controller board after nearby lightning induced voltage irregularities (which currently requires cycling the 240 breaker/switch to get the controller back running.)
JAH
Maryland
4 years ago
Was this review helpful to you?

Works like a charm

Easy install and works like a charm. Solved a problematic digital thermostat issue instantly.
RJNile
Morristown, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good little surge protector

This protector is fairly easy to connect into your existing 24V ac control circuit. The only complaint is that the green LED indicating lights barely glow and the only way to see if they are on is to make it dark around the module.
Arlen
Arkansas
5 years ago
Verified Buyer Icon
Verified Buyer