Shop Resideo Sale
Main product image of ECM Protector – Plug-In Spike & Surge Protector for 5-Pin ECM Power Harnesses
Magnifying glass
Hover image to zoom

ECM Protector – Plug-In Spike & Surge Protector for 5-Pin ECM Power Harnesses

SKU:
VZPRO
Rating:
(4)
Q&A:
(0)
ECM Protector – Plug-In Spike & Surge Protector for 5-Pin ECM Power Harnesses
Magnifying glass
Hover image to zoom
$41.38 each
In Stock
In Stock
Get 90 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-240V

Description

–
ECM Protector – Plug-In Spike & Surge Protector for 5-Pin ECM Power Harnesses

Plug-In transient, surge, lightning, & spike protection for ECM motors. To use, simply plug VZPRO directly into motor, then plug motor's harness into the VZPRO

"The most common cause of ECM motor failure is damage to the electronics module as a result of poorly conditioned voltage."

This unit works with either 120v or 240v GE ECM motors.

A fast and convenient way to protect those expensive ECM motors and modules from 'dirty' incoming power and spikes.

  • Quantity: 1
  • Crystal-Clear Clamshell Package with Hanging Hole
  • Full-Color Insert with Instructions
  • Package Weight: 2 oz. each
  • Standard Carton: 12 or 24 Pieces

Specs

–
Product Type:

ECM Motor Protector

Voltage:

120-240V
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Phase, Types 1 & 2 SPD Protection AC Surge Protector (120/240V)
SKU: AG3000
Intermatic

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent product

Plug it into the motor for extra protection before module
Bud
St. John
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended

This is a great product. Can mean the difference between replacing an expensive blower motor or not.
Bill
Marietta, GA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Item

easy to install !!!
Dave
Long Island NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again-especially from Supply House

Installation is easy and ECM Protector is inexpensive for peace of mind. Your HVAC system may have multiple breakers (heat, A/C and air handler), so be sure to turn off the right ones, or you may short out the protector or worse. Supply House is always the best place to buy almost anything.
Rob in NC
Wilmington, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?