Apply to be a TradeMaster!
Main product image of Zebra Gators – 8 Piece Medium Size Alligator Lead Set
Magnifying glass
Hover image to zoom

Zebra Gators – 8 Piece Medium Size Alligator Lead Set

SKU:
ZG003
Rating:
(0)
Q&A:
(0)
Zebra Gators – 8 Piece Medium Size Alligator Lead Set
Magnifying glass
Hover image to zoom
$39.83 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
2'

Description

–
Zebra Gators – 8 Piece Medium Size Alligator Lead Set

Package of 8 medium size 18 gauge (up to 15 Amp) alligator jumper wires. 24" length, assorted colors. Leads are soldered to clips so they don't fall off. Comes with Velcro hang strap. Used on motor circuits; up to 15 Amps capacity.

ZG002
  • Medium
  • 18-Gauge
  • 8 Wires
  • Assorted Colors
  • 24"
Zebra-Gators are alligator jumper wires designed for the HVAC/R technician. Unlike competitive products, Zebra-Gators don't pull or fall off because our wires are soldered, not just crimped. They carry the current they are designed for, because they are made from wiring that is the full gauge size listed. Each set comes with a velcro wrap that keeps your Zebra-Gators organized; either in the tool box or hanging in your vehicle.

Specs

–
Cord Length:

2'

Product Type:

Alligator Jumper Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" & 5/16" Dual-Sided Reversible Hex Chuck Driver w/ Easy Clean Magnet (2" Long)
SKU: MSHC
Malco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy