Apply to be a TradeMaster!
Main product image of Magjumper Magnetic Test Leads (Blue)
Magnifying glass
Hover image to zoom

Magjumper Magnetic Test Leads (Blue)

Brand:
Supco
SKU:
MAG1BL
Rating:
(3)
Q&A:
(0)
Magjumper Magnetic Test Leads (Blue)
Magnifying glass
Hover image to zoom
$14.93 each
In Stock
In Stock
Get 11 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Length
20"

Description

–
This low voltage magnetic jumper is designed by technicians, for technicians. No more popping off terminals, made specifically for recessed terminals in thermostats, controls boards, sensors, switches, alarm panels, etc Product Features
  • Color coded for use with other Magjumper® colors
  • Also available in yellow, black, green and red
  • Ideal for low voltage troubleshooting recessed terminals
  • Lead Length: 20"
  • Maximum amperage: 5 Amps
  • Low voltage maximum: 30VAC/VDC

Specs

–
Product Type:

Test Lead

Amperage:

5

Length:

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
50% would recommend this product
4.67
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

They work ok

Magnets need to be stronger. Wire is small and flexible. Handy for reaching into controls, but small enough to make them easy to lose.
HVAC supertech. :D
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This has been a reliable , versatile pump

They are perfect for a quick way to jump out small relays, thermostats ect. our techs keep these jumpers snapped around their necks during the day to keep them handy for service .
DITTMAR
IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Works as expected. Love the fast service.
Steve
Broomall, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy