Apply to be a TradeMaster!
Main product image of ZBreaker Set – Circuit Breakers with wires, plug-in terminals & mount (5A)
Magnifying glass
Hover image to zoom

ZBreaker Set – Circuit Breakers with wires, plug-in terminals & mount (5A)

SKU:
ZK005
Rating:
(1)
Q&A:
(0)
ZBreaker Set – Circuit Breakers with wires, plug-in terminals & mount (5A)
Magnifying glass
Hover image to zoom
$18.29 each
In Stock
In Stock
Get 10 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps

Description

–
ZBreaker Set – Circuit Breakers with wires, plug-in terminals & mount (5A)

The same circuit breakers now found on many high-end transformers and systems, but at a great price! Kit includes wires and pre-installed terminals that allow you to easily plug it in to the connectors where a plastic-type fuse existed, 5 Amp Size.

Protects the systems that you install or service from damage caused by shorts, overheating, or wiring problems. A sticker is included so that, if the tech desires, he can inform his customer where to press the "reset" button and possibly save a midnight service call.

  • Quantity: 1
  • Crystal-Clear Clamshell Package with Hanging Hole
  • Full-Color Insert with Instructions
  • Package Weight: 2 oz. each
  • Standard Carton: 12 or 24 Pieces

Specs

–
Product Type:

Circuit Breaker

Amperage:

5
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
You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy this z breaker set

It did not trip and burned out my ac transformer.
Ace
palm coast fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?