Apply to be a TradeMaster!
Main product image of ZBreaker Set – Circuit Breakers with wires, plug-in terminals & mount (3A)
Magnifying glass
Hover image to zoom

ZBreaker Set – Circuit Breakers with wires, plug-in terminals & mount (3A)

SKU:
ZK003
Rating:
(3)
Q&A:
(0)
ZBreaker Set – Circuit Breakers with wires, plug-in terminals & mount (3A)
Magnifying glass
Hover image to zoom
$17.78 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
3 Amps

Description

–
ZBreaker Set – Circuit Breakers with wires, plug-in terminals & mount (3A)

The same circuit breakers now found on many high-end transformers and systems, but at a great price! Kit includes wires and pre-installed terminals that allow you to easily plug it in to the connectors where a plastic-type fuse existed, 3 Amp Size.

Protects the systems that you install or service from damage caused by shorts, overheating, or wiring problems. A sticker is included so that, if the tech desires, he can inform his customer where to press the "reset" button and possibly save a midnight service call.

  • Quantity: 1
  • Crystal-Clear Clamshell Package with Hanging Hole
  • Full-Color Insert with Instructions
  • Package Weight: 2 oz. each
  • Standard Carton: 12 or 24 Pieces

Specs

–
Product Type:

Circuit Breaker

Amperage:

3
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
You May Also Need

Lil Popper 5 Amp Control Circuit Tester (120/240V)
SKU: POP5
ESP

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes over and over

Product works perfect
Zigwa
Dallas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

REPLACED 3 AMP FUSE

My condo has dirty electric plus my electric is susceptible to nearby lighting strikes. Also the quality of the imported fuse is highly questionable. Installation was quick and easy. Just remember to power down HVAC before performing the replacement.
TV MAN
Crisfield, MD
3 years ago
Was this review helpful to you?

Good product

I use this to troubleshoot low voltage shorts in Hvac control circuits. Don't waste a bunch of fuses, use this then replace the fuse after the problem is found.
Thomas
Nashville, TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?