Apply to be a TradeMaster!
Main product image of Flat Round Hydronic Wall Hung Expansion Tank w/ Union Check (2.1 Gallon)
Magnifying glass
Hover image to zoom

Flat Round Hydronic Wall Hung Expansion Tank w/ Union Check (2.1 Gallon)

Brand:
Zilmet
SKU:
ZFT8C
Rating:
(0)
Q&A:
(0)
Flat Round Hydronic Wall Hung Expansion Tank w/ Union Check (2.1 Gallon)
Magnifying glass
Hover image to zoom
ZFT8C has been discontinued
Discontinued March 3, 2026
This product was discontinued by the manufacturer.


Suggested Alternative:
Flat Rectangular Hydronic Wall Hung Expansion Tank w/ Union Check (2.1 Gallon)
Brand:
Zilmet
SKU:ZFT8R
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Tank Volume
2.1 Gallons
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Capacity (Gallons)
2.1 Gallons
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Color
Gray

Description

–
Zilmet has over 50 years of experience in manufacturing high quality diaphragm expansion tanks The Zilmet Flat expansion tanks provide both space saving and a cleaner, more professional look for hydronic system expansion. The flat tanks, which come both in round and rectangular shapes, offer the following benefits:

  • They serve as the perfect complement for wall hung condensing boilers as they allow you to keep all components on the wall with the boiler
  • A union with a dual service check is included with each tank which allows for easier installation in tight places
  • The flat design and mounting bracket allow for a less expensive and quicker installation
  • The unique design allows for easier servicing of the system with unencumbered access
  • Allows for contractors to pre-assemble tanks by mounting them onto control boards in advance of installation
  • Come with a full 5 year warranty


**Note:** Image may not be exact representation of item.

Specs

–
Tank Volume:

2.1 Gallons

Capacity (Gallons):

2.1

Connection Size:

1/2"

Connection Type:

Threaded

Color:

Gray

Precharged PSI:

12 psi

Max Operating Temp:

210ºF

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM