Apply to be a TradeMaster!
Main product image of Flat Round Hydronic Wall Hung Expansion Tank w/ Union Check (4.8 Gallon)
Magnifying glass
Hover image to zoom

Flat Round Hydronic Wall Hung Expansion Tank w/ Union Check (4.8 Gallon)

Brand:
Zilmet
SKU:
ZFT18C
Rating:
(4)
Q&A:
(0)
Flat Round Hydronic Wall Hung Expansion Tank w/ Union Check (4.8 Gallon)
Magnifying glass
Hover image to zoom
ZFT18C has been discontinued
Discontinued March 3, 2026
This product was discontinued by the manufacturer.

Suggested Alternative:
Flat Rectangular Hydronic Wall Hung Expansion Tank w/ Union Check (4.8 Gallon)
Brand:
Zilmet
SKU:ZFT18R
(1)
Order by 6PM, receive 12 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Tank Volume
4.8 Gallons
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Capacity (Gallons)
4.8 Gallons
Product Highlight: Height (Inches)
7.9" Height
Product Highlight: Connection Type
Threaded Connection

Description

–
Zilmet has over 50 years of experience in manufacturing high quality diaphragm expansion tanks The Zilmet Flat expansion tanks provide both space saving and a cleaner, more professional look for hydronic system expansion. The flat tanks, which come both in round and rectangular shapes, offer the following benefits:

  • They serve as the perfect complement for wall hung condensing boilers as they allow you to keep all components on the wall with the boiler
  • A union with a dual service check is included with each tank which allows for easier installation in tight places
  • The flat design and mounting bracket allow for a less expensive and quicker installation
  • The unique design allows for easier servicing of the system with unencumbered access
  • Allows for contractors to pre-assemble tanks by mounting them onto control boards in advance of installation
  • Come with a full 5 year warranty


**Note:** Image may not be exact representation of item.

Specs

–
Tank Volume:

4.8 Gallons

Capacity (Gallons):

4.8

Height (Inches):

7.9"

Connection Size:

1/2"

Max Accepted Volume:

2.4 Gallons

Connection Type:

Threaded

Color:

Gray

Precharged PSI:

12 psi

Max Operating Temp:

210ºF

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 1-1/4" x 1/2" ProPress x ProPress x Female Bronze Tee (Lead Free)
SKU: 79770
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Works as advertised

Part was shipped quickly. Fit and works perfectly. Low profile makes it perfect for installing wall hung heating systems.
Mike
Hudson NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compact size for close quarters

The only place I could put the expansion tank was in a small space and not very accessible. This expansion tank fit the spot perfectly. Easy to install and out of the way. Seems to be ruggedly constructed and was reasonably priced. Definitely would recommend for somebody that needs an expansion in a small space.
Mark3885
WNY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

space saver
duddles58
rapid city sd
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

First one I have installed. love it. has large capacity for expansion. Takes less space and easier to install.
duddles58
rapid city sd
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?