Apply to be a TradeMaster!
Main product image of 1" Swivel Union Tank Tee Kit
Magnifying glass
Hover image to zoom

1" Swivel Union Tank Tee Kit

Brand:
Zilmet
SKU:
ZTK-1
Rating:
(0)
Q&A:
(0)
1" Swivel Union Tank Tee Kit
Magnifying glass
Hover image to zoom
$129.55 each
In Stock
In Stock
Get 109 Thu, Aug 27 - Fri, Aug 28
Connection Size
1"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

Features:
  • Package contains:
  • No-Lead Brass Tank T with swivel union nut
  • 40/60 Pressure Switch
  • No-Lead Pressure Gauge 0-100 PSIG
  • 1/4" NPT x 3" No-Lead Brass Nipple
  • 1/2" NPT No-Lead Brass Boiler Drain with Hose Bibb
  • 1/2" No-Lead Pressure Relief Valve

Specs

Connection Size:

1"

Product Type:

Tee

Material:

Stainless Steel

Connection Type:

Union

Max Pressure (PSI):

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy