Apply to be a TradeMaster!
Main product image of 1-1/4" Swivel Union Tank Tee Kit
Magnifying glass
Hover image to zoom

1-1/4" Swivel Union Tank Tee Kit

Brand:
Zilmet
SKU:
ZTK-2
Rating:
(0)
Q&A:
(0)
1-1/4" Swivel Union Tank Tee Kit
Magnifying glass
Hover image to zoom
$150.93 each
In Stock
In Stock
Get 173 Tue, Oct 13 - Wed, Oct 14
Connection Size: 
1-1/4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Stainless Steel

Description

–
Features:
  • Package contains:
  • No-Lead Brass Tank T with swivel union nut
  • 40/60 Pressure Switch
  • No-Lead Pressure Gauge 0-100 PSIG
  • 1/4" NPT x 3" No-Lead Brass Nipple
  • 1/2" NPT No-Lead Brass Boiler Drain with Hose Bibb
  • 1/2" No-Lead Pressure Relief Valve

Specs

–
Connection Type:

Union

Product Type:

Tee

Max Pressure (PSI):

100

Connection Size:

1-1/4"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy