Apply to be a TradeMaster!
Main product image of Case and Switch for M53, M57 & M98 Sump Pumps
Magnifying glass
Hover image to zoom

Case and Switch for M53, M57 & M98 Sump Pumps

Brand:
Zoeller
SKU:
004702
Rating:
(102)
Q&A:
(0)
Case and Switch for M53, M57 & M98 Sump Pumps
Magnifying glass
Hover image to zoom
$67.12 each
In Stock
In Stock
Get 98 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
M57 Pumps

Description

–
Case and Switch for M53, M57 & M98 Sump Pumps.

Includes:
  • Case
  • Gasket
  • Switch
  • Seal arm assembly

Specs

–
Application:

Replacement Part

Used With:

M57 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Cord Seal
SKU: 004322
Zoeller

Product Reviews

4.87 out of 102 reviews
99% would recommend this product
4.87
out of 102 Reviews
99% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
8%
3 star
1%
2 star
1%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Case and Switch for M53 and M57 Sump Pumps SKU: 004702Brand

This product is costs about 1/3 price of new pump but can add several years to pumps life. I replaced the switch several times, until I realized that the switch pivot arm and seal was the problem. It prevented the switch from activating every time. I found it cheaper to buy the arm and seal for $24.90 including shipping instead of buying the caste iron case. If the switch is broken then the pump typically stays on, so you know its the switch which has internally welded itself in the on position. If the switch can be turned on and off with your hand, then the problem is usually the arm and seal, due to hardened rubber or a bur on the metal. Both problems could prevent the pump switch from turning on. No need to buy entire product listed here unless both items are bad. That is, if you can remove arm and seal and press or drive in the new part, without damage. Patience and the proper size ratchet can be used to install the new arm and seal. I have worked on about 6 of these M53D sump pumps and talked with Zoeller's Tech Support several times, in order to learn this information. Depending on usage, you could get 20 years plus out of this pump by replacing this part every few years. Now the M63 pump is available. It has an upgraded switch, supposedly doubling the switch life. It also has a new viton seal on the arm assembly, supposedly extending that seal life too. This pump has a caste iron bottom and impeller too. The M53 design is 30 years old so this new pump should be better. Good luck.
VS

Most Liked Negative Review

Switch worked but parts missing

I ordered this switch to replace a sticky one on my sump pump. It was easy to remove the old one, but when I went to remove the plastic bolt from side of the old switch, it cracked off leaving me with nothing to block off the hole on the side of the switch body. None was including in my box. So 2 hours later, I found a ⅜" fine thread ½ bolt to close off the hole. Would have been a n on-issue if my package was complete.
Showing 1-10 of 102 reviews

Great company to order from

I called and ordered a part . It came as described and ahead of delivery time. Very friendly customer service and accurate with knowledge of product thanks
Dav
Michigan
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement part assembly

This switch assembly allowed me to get the pump running properly in the easiest and most certain manner. I could have bought all the internal parts separately for less, but this made it easy to be sure all the parts were installed and sealed properly.
DKDC
Washington
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great product. Includes new switch and case.
Dan
Ohio
30 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Reliable product and very helpful courteous staff over the phone.
Warner
Atlanta, GA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again and plan to purchase another pump.

This fit and worked perfectly on my Zoeller M98 Pump. It included the switch, cover, gaskets, float arm, etc... all in one kit. Only took a few minutes to replace and got my float working again! The shipping and communication was also great! Glad I found SupplyHouse. I have already started purchasing other items from them as well!
Shon
Northwest Arkansas
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part

Very well built, early installed.
Js
OH
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

My 7-year-old sump pump switch wasn't turning off when the water level dropped, so I knew I needed to replace it. The only issue I had was getting the old flat-head screws off the unit. With some WD-40 and after trying many different screwdrivers, I was finally able to remove the old switch and install the new one. I think Phillips-head screws would be better suited here, as there was a lot of rust and gunk around them, and you can get more torque when removing them.
rob929
West Orange, NJ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement for cap that is no longer watertight

Replaced entire cap after finding water had entered. Suspect failure in switch arm seal but safer and simpler to replace the entire cap which included the switch itself. Fast shipping from supplyhouse.
Jim
Richmond, CA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product good price

I have two pumps in my backyard both went out at the same time due to bad switches after 13 years supply house had them in stock and had the best price definitely recommend them to buy from will be do business with them again
None
Hamilton Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great new sump pump!

I used this product to repair sump pump. It was the exact fit. Nothing bad about it. I am very happy that is works!
Eduardo
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy