Shop Resideo Sale
Main product image of Variable Float Switch w/ 15 ft. cord
Magnifying glass
Hover image to zoom

Variable Float Switch w/ 15 ft. cord

Brand:
Zoeller
SKU:
10-0032
Rating:
(1)
Q&A:
(1)
Variable Float Switch w/ 15 ft. cord
Magnifying glass
Hover image to zoom
$103.50 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Voltage
115V

Description

–
  • Converts nonautomatic pump to automatic.
  • Adjustable variable level (6" min. to 36" max.).
  • Can be used on Simplex Controls.
  • Temperature rating 140°F (60°C).
  • 15 Amp Max. 115V-15 ft. Cord
  • Specs

    –
    Cord Length:

    15'

    Product Type:

    Switch

    Voltage:

    115V

    Temperature Rating:

    140ºF

    Application:

    Accessory

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Adjustable Weight for Float Switch
    SKU: 10-0689
    Zoeller

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great float switch; solved my problem!

    Ran into a problem of a constantly on sewage ejector pump. I had two solutions: one was to take apart the pump, replace the switch, pray I could do all the work without interfering with the seals so pump would not short out due to water infiltration, or add a float switch piggybacked in front of the pump. I chose the float switch and was glad I did. Much easier to work without taking everything apart. Works great, only problem was the need to obtain an adapter to mate the 20 amp male pump plug to the float switch itself. Once I purchased that adapter, I plugged the pump back in and problem solved.
    drtoom
    worcester ma
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Does the Zoeller 10-0032 include the plastic cord clamp that attaches to discharge pipe?

    Asked by gtttwo 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The Zoeller 10-0032 does include a stainless steel pipe clamp with a plastic cord clamp.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy