Shop Resideo Sale
Main product image of Model N270 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1 HP
Magnifying glass
Hover image to zoom

Model N270 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1 HP

Brand:
Zoeller
SKU:
270-0002
Rating:
(4)
Q&A:
(0)
Model N270 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1 HP
Magnifying glass
Hover image to zoom
$736.50 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
132 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
2" NPT
Product Highlight: Material
Cast Iron

Description

–
Submersible sewage/*effluent or dewatering pump

Features:
  • Corrosion-resistant powder coated epoxy finish
  • Durable cast iron motor housing, cap, and pump housing
  • Engineered plastic base
  • Engineered plastic non-clogging vortex impeller
  • Stainless steel screws, bolts, and handle
  • Motor - 1 HP, 60 Hz, 3450 RPM, oil-filled, hermetically sealed, automatic reset thermal overload protected
  • Neoprene square ring & gasket
  • Carbon and ceramic shaft seal
  • Upper sleeve bearing and lower ball bearing running in a bath of oil
  • 2" NPT vertical discharge
  • Passes 2" spherical solids
  • Maximum operating temperature 130° F
  • 20 ft. UL Listed 3-wire neoprene cord and plug
  • For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump


Specs

–
Cord Length:

20'

Shutoff Head (ft.):

29'

Type:

Manual

Application:

Sewage

Effluent

Sewage Waste Transfer

Material:

Cast Iron

Horse Power:

1

Voltage:

115V

Amperage:

15

Phase:

1

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Flow at 5 FT Head:

132 GPM

Flow at 10 FT Head:

101 GPM

Flow at 15 FT Head:

77 GPM

Approvals:

UL/CSA

Weight (lbs):

49 lbs

Discharge:

2" NPT

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good pump

Sump pump
Bill
Louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

I replaced an older pump in my sewage ejection tank and it was simple. Unscrewed existing pipe from old one, screwed into this pump and it works great.
Amy
Batavia Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good...

This N270 sewage pump is so far holding up to its specs. We pump 7000 gallons of greasy 130° water per day with 25' of head. The performance curve according to Zoeller seems true. After a few weeks, it is still doing well. Due to the harsh environment and material, we'd like to see 1.5 years of life to meet what we've expected out of other manufacturers. Hopefully it lasts much longer. I'll follow up the day it fails.
Stinky Andy
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Very good strong pump. We worn out the old but it took about ten years, pumping very sandy effluent process water
Dave
Sparks NV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy