Apply to be a TradeMaster!
Main product image of Switch-Mate Variable Level Float Switch (230V)
Magnifying glass
Hover image to zoom

Switch-Mate Variable Level Float Switch (230V)

Brand:
Zoeller
SKU:
10-0035
Rating:
(2)
Q&A:
(0)
Switch-Mate Variable Level Float Switch (230V)
Magnifying glass
Hover image to zoom
$101.25 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Voltage
230V
Product Highlight: Amperage
13 Amps

Description

–
Switch-Mate Variable Level Float Switch

Specs

–
Cord Length:

15'

Product Type:

Switch

Application:

Accessory

Voltage:

230V

Amperage:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect

Excellent service. Fast shipping. Good price.
Brian
Valley Springs Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid design and perfect fit

Used this to maintain water at a higher level in the sump pit to reduce pump cycling and it did the trick. The float is quality material and has consistent action. The 240V molded plug interface was what was the biggest priority since I didn't want to modify the plug or get yet another adapter. It piggybacks from the side, making a cleaner look on install and less stress on the overall connection. Plenty of cord provided to permit mounting as you like in the pit for function and routing wire for aesthetics.
Navy power
Monroeville, NJ
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy