Apply to be a TradeMaster!
Main product image of Model E284 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1 HP (Single Seal)
Magnifying glass
Hover image to zoom

Model E284 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1 HP (Single Seal)

Brand:
Zoeller
SKU:
284-0004
Rating:
(4)
Q&A:
(0)
Model E284 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1 HP (Single Seal)
Magnifying glass
Hover image to zoom
$1,168.50 each
In Stock
In Stock
Get 4 Fri, Oct 9 - Tue, Oct 13

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
179 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Please Note: Float Switch is not included with this unit (must be purchased separately)

Single and double seal submersible sewage or dewatering pumps.

Features:
  • Durable cast iron constructed switch case, motor and pump housing, base and impeller
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard and arm and seal assembly
  • Shaft seal - Carbon and ceramic rotary face seal, with stainless steel wetted parts
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Maximum temperature for sewage or dewatering 130°F (54°C)
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor (1 Ph and Auto 3 Ph)
  • Cast iron non-clogging vortex impeller
  • All models available in 2" or 3" discharge (3" discharge must be special ordered)
  • All models pass 2" spherical solids
  • Automatic units available with float operated, submersible (NEMA 6) mechanical switch (1 and 3 phase units)
  • Corrosion resistant powder coated epoxy finish
  • On point: 15-1/4"
  • Off point: 5-1/4"
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Cord Length:

15'

Type:

Manual

Application:

Sewage Waste Transfer

Material:

Cast Iron

Horse Power:

1

Voltage:

230V

Amperage:

8.9

Phase:

1

Seal:

Single

RPM:

1750

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height:

18-13/16"

Width (Inches):

13-9/16"

Flow at 5 FT Head:

179 GPM

Flow at 10 FT Head:

157 GPM

Flow at 15 FT Head:

133 GPM

Approvals:

UL/CSA

Discharge:

2"

Solids Size:

2"

Weight (lbs):

81 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Service and Timely Shipping

No complaints.....order was easy to place with a rep on the phone, as I had questions. Then, got what was ordered and on time, actually ahead of estimated time.
Satisfied Customer
Sandpoint, ID
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump

Great pump great price took a long time to get two of them but taken care of nonetheless
Ken S
Hertford, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Everything is good so far. It works as expected and seems heavy duty.
Brian
Brighton, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best pump on market..!!!!

Have bought and used this product many times. Outlast other pumps under harsh conditions. Easy to work on if you have too.
Clean Water
Baton Rouge
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy