Shop Resideo Sale
Main product image of Switch-Mate Variable Level Float Switch w/ 15' Cord (115V)
Magnifying glass
Hover image to zoom

Switch-Mate Variable Level Float Switch w/ 15' Cord (115V)

Brand:
Zoeller
SKU:
10-0037
Rating:
(0)
Q&A:
(1)
Switch-Mate Variable Level Float Switch w/ 15' Cord (115V)
Magnifying glass
Hover image to zoom
$82.50 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Voltage
115V
Product Highlight: Amperage
13 Amps
Product Highlight: Position
Normally Closed

Description

–
  • Simple installation
  • Adjustable/variable level
  • Standard 15' and 20' SJOW CPE cord with molded plug
  • Float constructed of durable PVC/polypropylene encasing variable level switch
  • Normally closed (NC) - 'pumps up'
  • Float is omnidirectional (no 'up' side)
  • Includes mounting clamp
  • Designed for effluent, sewage and dewatering applications
  • Variable level float switch, for use in 18" minimum diameter basins
  • Vertical piggyback float switch, ideal for narrow diameter basins - 6-1/2" maximum cycle range
  • Does not contain mercury

Specs

–
Cord Length:

15'

Product Type:

Switch

Application:

Accessory

Voltage:

115V

Amperage:

13

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Just confirming pump will turn on when tank level is low and pump will shut off when tank is full? Can I get this with a longer cord?

Asked by Andy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Andy, thanks for writing in. When the water level in the tank increases and moves the float switch to a certain point, it will turn the pump on until the water is drained and the pump will then turn off. Please contact us with the model number of your pump for further assistance finding a compatible float switch with a longer cord.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy