Apply to be a TradeMaster!
Main product image of Flow-Mate N161 Single Seal, Manual Submersible Pump w/ 20' Cord (15.5 Amps, 0.5 HP)
Magnifying glass
Hover image to zoom

Flow-Mate N161 Single Seal, Manual Submersible Pump w/ 20' Cord (15.5 Amps, 0.5 HP)

Brand:
Zoeller
SKU:
161-0002
Rating:
(0)
Q&A:
(0)
Flow-Mate N161 Single Seal, Manual Submersible Pump w/ 20' Cord (15.5 Amps, 0.5 HP)
Magnifying glass
Hover image to zoom
$1,102.22 each
In Stock
In Stock
Get 2 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
100 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
20'
Product Highlight: Discharge
1-1/2" NPT
Product Highlight: Amperage
15.5 Amps

Description

–
Zoeller's High Head "Flow Mate" Submersible Pump is designed for use in residential or light commercial dewatering applications. These durable cast iron pumps include a powder coated epoxy finish to prevent corrosion and are designed to provide great heat dissipation from the motor, ensuring a long service life. Each pump is 100% pressure-tested submerged and run to ensure quality and reliability for years of trouble-free performance. Automatic units are not recommended for use in effluent systems.

Features:
  • Non-clogging bronze vortex impeller design
  • Durable cast construction. Cast iron switch case, base, motor and pump housing
  • Castings - Cast iron class 25-30 (25,000# tensile strength). Impeller, bronze class 85-5-5-5
  • Corrosion-resistant powder coated epoxy finish
  • 20 ft. UL Listed 3-wire neoprene cord and plug. Longer cords available in lengths of 25-35-50 feet.
  • Motor - 60 Hz, 3450 RPM, oil-filled, hermetically sealed, automatic reset thermal overload protection (1 Ph only).
  • Upper & lower ball bearings running in bath of oil.
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering, 130°F - 54°C (ED 140°F - 60°C).
  • Major width 12-3/4" Height 19-5/16" (Single seal pumps)
  • No screens to clog.
  • Square Ring & Gasket - Neoprene
  • Stainless steel screws, bolts, float rod, handle guard, arm and seal assembly
  • Passes 3/4" spherical solids
  • 1-1/2" NPT discharge with 2" or 3" flange available
  • Automatic units available with float operated, submersible (NEMA 6) 2-pole mechanical switch. On point 14-3/4" - Off point 5"
  • Available in single or double seal designs.
  • 100% of units are computerized tested

Specs

–
Cord Length:

20'

Shutoff Head (ft.):

56'

Application:

Plumbing

Type:

Manual

Flow at 5 FT Head:

100 GPM

Horse Power:

1/2

Voltage:

115V

Hertz:

60

Amperage:

15.5

Phase:

1

RPM:

3450

Discharge:

1-1/2" NPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Shutoff Head (ft.)
Application
Type
Flow at 5 FT Head
Oil Guard Pump Switch & Panel System w/ N161 Non-Auto Pump (115V, 1/2 HP, 15 Amps)
SKU: 940-0008
20'
56'
Plumbing
Manual
100 GPM

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy