Apply to be a TradeMaster!
Main product image of Qwik Jon Premier Grinder Pump & Tank
Magnifying glass
Hover image to zoom

Qwik Jon Premier Grinder Pump & Tank

Brand:
Zoeller
SKU:
201-0006
Rating:
(3)
Q&A:
(0)
Qwik Jon Premier Grinder Pump & Tank
Magnifying glass
Hover image to zoom
$948.00 each
In Stock
In Stock
Get 13 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Max Flow (GPM)
45 MAX GPM
Product Highlight: Cord Length
6'
Product Highlight: RPM
3450 RPM
Product Highlight: Amperage
9.6 Amps

Description

–
Qwik Jon Premier Grinder Pump & Tank

Specs

–
Cord Length:

6'

Application:

Toilet

Horse Power:

1/2

Voltage:

115V

Hertz:

60

RPM:

3450

Amperage:

9.6

Max Head (Ft):

29

Max Flow (GPM):

45

Max Operating Temp:

130°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Horse Power
Voltage
RPM
Amperage
CURRENT ITEM
6'
1/2
115V
3450
9.6

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

You can switch vent pipe sides

Seems perplexing that Zoeller would intro a new model , 201-0006, and put the vent on the opposite side from the model it replaced. Could require repiping just to use their" drop in " replacement. Solution....get a 2 1/2 inch hole saw for your drill and easily cut an opening in tank top in flat spot on other side. Take the flap cut out and use epoxy to seal the original opening. You are welcome Zoeller.
Bill the amateur
Atlanta
1 years ago
Was this review helpful to you?

not an exact fit

this is touted as an exact fit for the older model. it is not. the vent hole is in a different location, requiring some tricky repiping. Still, its the only option, just know it's not a simple swap out. 3 stars because it's misleading in it's description, not really the product itself.
tim
denver, pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Fair Price.

Product worked great. Just as advertised. Would buy again
Anthony Lee
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy