The Day Savers – A National Tradesmen Day Contest
Main product image of Model 211 Aqua-Mate Submersible Pump
Magnifying glass
Hover image to zoom

Model 211 Aqua-Mate Submersible Pump

Brand:
Zoeller
SKU:
211-0001
Rating:
(2)
Q&A:
(0)
Model 211 Aqua-Mate Submersible Pump
Magnifying glass
Hover image to zoom
211-0001 has been discontinued
Discontinued January 2, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Model 212 Builder Series Sewage Pump, 1/2 HP, 115V, 1 Ph, 2" NPT Discharge, 82 GPM, 10' Cord
Brand:
Zoeller
SKU:212-0001
(1)
Order by today, receive 4 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
82 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
15'
Product Highlight: Amperage
5.5 Amps
Product Highlight: RPM
3400 RPM

Description

Submersible pump for sewage/effluent or dewatering, passes 2" solids, 2" NPT discharge

Features
  • Noncorrosive engineered plastic motor housing, pump housing, base and impeller
  • Oil-free
  • No sheet metal parts to rust or corrode
  • All stainless steel screws, switch arm and lower motor housing
  • 2 pole float operated mechanical switch
  • Solid polypropylene float
  • Maximum temperature for dewatering 110°F (43°C)
  • Passes 2" spherical solids
  • 2" NPT discharge
  • On point: 13"
  • Off point: 5-3/4"
  • Major width: 9-5/16"
  • Major height: 15-7/8"
  • All models completely submersible and hermetically sealed
  • Watertight and dust tight
  • Recommended for 2" pipe only

NOTE: The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles or dosing timers with non-automatic pumps.

Specs

Horse Power:

4/10

Voltage:

115V

Frequency:

60 Hz

Phase:

1

Amperage:

5.5

RPM:

3400

Flow at 5 FT Head:

82 GPM

Flow at 10 FT Head:

53 GPM

Flow at 15 FT Head:

32 GPM

Head Range (ft.):

0-19.5

Cord Type:

3-Prong Power Cord

Cord Length:

15'

Solids Size:

2"

Shutoff Head (ft.):

19.5'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Original model 211 lasted 17 years

Replaced my original Zoeller model 211 with a new one. The original 211 lasted 17 years and handled a finished basement with a full bath, 3 sinks and two furnaces with humidifiers and a/c. It was still working but I noticed some noise that sounded like a bearing may be failing and so I replaced it before it quit working. Being an exact replacement made it easier, it took me about an hour to swap it out start to finish.
Terry
Chicago area
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supplyhouse service excellent

This was an exact replacement for one that gave it up after 15 years of service. Therefore no question I would replace with the same pump. Ordered one day arrived the next. Very satisfied customer...
Grammie
Chicago suburb
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?