Apply to be a TradeMaster!
Main product image of Model N264 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 0.4 HP
Magnifying glass
Hover image to zoom

Model N264 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 0.4 HP

Brand:
Zoeller
SKU:
264-0002
Rating:
(5)
Q&A:
(1)
Model N264 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 0.4 HP
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
90 GPM
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Please Note: Float Switch 10-0055 is not included with this unit (must be purchased separately)

*May be used in those states where codes do not restrict solids size in effluent systems.

Features:
  • Float operated, submersible (NEMA 6) 2 pole switch
  • Durable cast iron construction - switch cap, motor and pump housing
  • Engineered plastic base
  • Engineered, glass-filled plastic non-clogging vortex impeller w/ metal insert
  • Stainless steel screws, bolts, handle, guard, arm and seal assembly
  • Corrosion resistant powder coated epoxy finish
  • Hermetically sealed, automatic reset thermal overload protection
  • Upper and lower sleeve bearings running in bath of oil
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" NPT discharge
  • On point: 12-1/2"
  • Off point: 4-1/2"
  • Simplex and duplex systems available
  • Minimum recommended basin size simplex: 18" x 30", duplex: 30" x 36"
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Specs

–
Cord Length:

15'

Shutoff Head (ft.):

18'

Type:

Manual

Application:

Sewage

Sewage Waste Transfer

Effluent

Material:

Cast Iron

Horse Power:

4/10

Voltage:

115V

Amperage:

9.4

Phase:

1

RPM:

1725

Cord Type:

UL Listed, 3-Wire Cord & Plug

Height:

14-3/4"

Flow at 5 FT Head:

90 GPM

Flow at 10 FT Head:

60 GPM

Flow at 15 FT Head:

23 GPM

Approvals:

UL/CSA

Weight (lbs):

34.5 LBS

Discharge:

2"

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Working good

Working good
Brian
Millwoood ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price - fast delivery

Purchased a pump from Supply House and am extremely satisfied with my purchase. Was able to save over 1,000 by replacing the pump myself. Will continue to shop with Supply House in the future! Thank you.
DIY in Allyn
Allyn, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Good stuff
Jeff
Clarkdale az
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solid

It does what all good pumps should do: takes anything in the pit, grinds it and spits it out.
Kitz
Wis
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loved this pump! but..

I used this as a septic pump for a basement apartment. The 1st one failed after about 11 months of intermittent usage. This was caused by a blockage somewhere in my 2" pvc drain pipe, (probably cat litter clump). The motor kept running constantly without the water draining; the motor was not submerged, nor does the motor have a builtin thermal cut-off. Zoeller is a top and durable brand so I purchased another one from PEX Supply which is a good value. I gotta have the tenant get rid of the cats!
Cowboy
East Coast, NJ
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this pump come with a float switch?

Asked by Kurt 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the float switch (SKU 10-0055) must be purchased separately. http://www.supplyhouse.com/Zoeller-10-0055-Switch-Mate-Piggyback-Variable-Level-Float-Switch

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy