Apply to be a TradeMaster!
Main product image of Model N266 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP
Magnifying glass
Hover image to zoom

Model N266 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP

Brand:
Zoeller
SKU:
266-0002
Rating:
(5)
Q&A:
(0)
Model N266 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1/2 HP
Magnifying glass
Hover image to zoom
$453.51 each
In Stock
In Stock
Get 2 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
128 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

Please Note: Float Switch 10-0055 is not included with this unit (must be purchased separately)

Submersible sewage/*effluent or dewatering pump

Please Note: The 10-0055 Variable Level Float Switch is required to convert to automatic operation (sold separately).

Features:
  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
  • Cast iron base on models 267 and 268
  • Engineered plastic base on model 266
  • Non-Clogging Vortex Impeller Design. Engineered plastic impeller with metal inserts on models 266, 267 & 268 (1 PH).
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring & gasket
  • Oil-filled, hermetically sealed motor
  • Oil lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" female and 3" NPT male discharge
  • On point: 12" (automatic units); Off point: 4" (automatic units)
  • Corrosion resistant powder coated epoxy finish
  • Completely submersible
  • Watertight and dust tight
  • Automatic reset thermal overload protection (1 Phase only)
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

*May be used in those states where codes do not restrict solids size in effluent systems.

NOTE: Image is representative. Actual product may vary from image depicted.

Specs

Cord Length:

15'

Shutoff Head (ft.):

21.5'

Type:

Manual

Application:

Sewage

Sewage Waste Transfer

Effluent

Material:

Cast Iron

Horse Power:

1/2

Voltage:

115V

Amperage:

10.4

Phase:

1

RPM:

1725

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height:

14-1/32"

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Flow at 15 FT Head:

50 GPM

Approvals:

UL/CSA

Weight (lbs):

41 lbs.

Discharge:

2"

Solids Size:

2"

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Switch-Mate Piggyback Variable Level Float Switch
SKU: 10-0055
Zoeller

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

another great experience

Supply House never disappoints. Product came as described and delivered in a timely manner. :) thank you
Christine
New Hampshire
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good solid pump
Tony
Blytheville Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If yer pump is to be suspended do not use the handle

The pump was lowered into a water recycle pond at a cattle farm and suspended with a chain that was attached to the stainless handle. The handle spread open and came loose. Luckily one side stayed in the top of the pump and we could retrieve the pump without having to get in the pond. We suspended the pump without using the handle.
deez
Eatonton, GA 31024
4 years ago
Was this review helpful to you?

I would buy it again just hope I don't have to

FAST SHIPPING GREAT PRICE
FLUSHER
WEST MILFORD NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product! Even greater service!!

Ordered the part and unfortunately forgot the float that was necessary to shut unit off. Called and customer service overnighted the part!! Saved the day
The Bonnz
West Berlin, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy