Apply to be a TradeMaster!
Main product image of Model E266 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1/2 HP
Magnifying glass
Hover image to zoom

Model E266 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1/2 HP

Brand:
Zoeller
SKU:
266-0004
Rating:
(0)
Q&A:
(0)
Model E266 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 230 V, 1/2 HP
Magnifying glass
Hover image to zoom
$629.34 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Flow at 5 FT Head
128 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
15'
Product Highlight: Discharge
2"
Product Highlight: Material
Cast Iron

Description

–
Please Note: Float Switch 10-0055 is not included with this unit (must be purchased separately)

Submersible sewage/*effluent or dewatering pump

Features:
  • Float operated, submersible (NEMA 6) 2-pole mechanical switch
  • Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing
  • Cast iron base on models 267 and 268
  • Engineered plastic base on model 266
  • Non-Clogging Vortex Impeller Design. Engineered plastic impeller with metal inserts on models 266, 267 & 268 (1 PH).
  • Not affected by materials normally found in drainage and sewage pumps
  • Stainless steel screws, bolts, handle, guard and arm and seal assembly
  • Neoprene square ring & gasket
  • Oil-filled, hermetically sealed motor
  • Oil lubricated bearings
  • Carbon and ceramic shaft seal
  • Passes 2" spherical solids
  • 2" female and 3" NPT male discharge
  • On point: 12" (automatic units); Off point: 4" (automatic units)
  • Corrosion resistant powder coated epoxy finish
  • Completely submersible
  • Watertight and dust tight
  • Automatic reset thermal overload protection (1 Phase only)
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

*May be used in those states where codes do not restrict solids size in effluent systems.

NOTE: Image is representative. Actual product may vary from image depicted.

Specs

–
Type:

Manual

Application:

Effluent

Sewage Waste Transfer

Sewage

Material:

Cast Iron

Horse Power:

1/2

Voltage:

230V

Amperage:

5.5

Phase:

1

RPM:

1725

Cord Length:

15'

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Height:

14-1/32"

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Flow at 15 FT Head:

50 GPM

Approvals:

UL/CSA

Weight (lbs):

41 lbs.

Discharge:

2"

Solids Size:

2"

Shutoff Head (ft.):

21.5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy