**May be used in those states where codes do not restrict solids size in effluent systems.**
Submersible sewage/*effluent or dewatering pump
Features:
| Cord Length: | 15' |
|---|---|
| Shutoff Head (ft.): | 21.5' |
| Type: | Manual |
| Application: | Sewage Waste Transfer Effluent Sewage |
| Material: | Cast Iron |
| Horse Power: | 1/2 |
| Voltage: | 115V |
| Amperage: | 10.4 |
| Phase: | 1 |
| RPM: | 1725 |
| Cord Type: | UL Listed, 3-Wire Neoprene Cord & Plug |
| Height: | 14-9/32" |
| Flow at 5 FT Head: | 128 GPM |
| Flow at 10 FT Head: | 89 GPM |
| Flow at 15 FT Head: | 50 GPM |
| Approvals: | UL/CSA |
| Weight (lbs): | 47.5 lbs |
| Discharge: | 2" |
| Solids Size: | 2" |
Hello, thanks for writing in. This is the single phase version of the model N267, which comes with a plastic impeller. The website should be updated shortly with the proper info.