Apply to be a TradeMaster!
Main product image of Waste-Mate BN270 Single Seal Auto Sewage/Effluent Pump (115V, 1 HP, 15A)
Magnifying glass
Hover image to zoom

Waste-Mate BN270 Single Seal Auto Sewage/Effluent Pump (115V, 1 HP, 15A)

Brand:
Zoeller
SKU:
270-0005
Rating:
(6)
Q&A:
(0)
Waste-Mate BN270 Single Seal Auto Sewage/Effluent Pump (115V, 1 HP, 15A)
Magnifying glass
Hover image to zoom
$742.50 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
132 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
20'
Product Highlight: Material
Cast Iron
Product Highlight: Amperage
15 Amps

Description

–
Effluent or dewatering submersible pump for sewage, effluent, and dewatering. This Waste-Mate submersible pump is designed to be used in a variety of septic, sump, and lift station applications and offers a wide range of versatility capable of pumping 2-inch solids up to 29? total dynamic head.

Features:
  • Durable cast construction, ASTM Class 25 cast iron, motor housing cover and pump housing
  • Engineered plastic base on model 270
  • Not affected by materials normally found in drainage and sewage sumps
  • Stainless steel screws, bolts and handle
  • Oil filled, hermetically sealed, automatic reset thermal overload protected motor
  • Neoprene square ring & gasket
  • Carbon and ceramic shaft seal
  • 4270 series double seal pump available
  • Upper sleeve bearing and lower ball bearing running in a bath of oil
  • Passes 2" (50 mm ) spherical solids
  • 2" NPT discharge
  • Corrosion-resistant, powder coated epoxy finish
  • Automatic models include a variable level mechanical pump switch with mounting hardware included
  • Simplex and duplex systems available
  • Packaged systems available

Specs

–
Shutoff Head (ft.):

29'

Cord Length:

20'

Type:

Automatic

Phase:

1

Horse Power:

1

Material:

Cast Iron

Voltage:

115V

Flow at 5 FT Head:

132 GPM

Amperage:

15

Seal:

Single

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 6 reviews
83% would recommend this product
4
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
33%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I would NEVER purchase this pump again!

This pump had the reputation of a rugged cast iron pump. Well, they are now manufacturing this cast iron pump with a brittle, thin plastic CHEAP base. Why have a cast iron housing and then decide on a very breakable plastic base? I need a refund on this expensive piece of CRAP... Why change a nice cast iron, heavy pump to have flimsy plastic legs?
Paul
Dover, New Hampshire
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product with great service.

Received my item damaged, customer service was able to quickly handle my return and shipped new one for me.
See
El Sobrante, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The pump is working out great!
Pamela G
Albuquerque, NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product works great!

this product meets our community needs perfectly
pamela
Albuqueruqe, NM
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product, this will help with our sewage issue

The pump is working good and fixed our plumbing issue!
Pamela
Albuquerque, NM
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The pump is great but the float switch is different than wha

The pump is great but the float switch is different than what is shown in the picture. Not quite the one I should of received. I didn't have time to question why. I'm trying what they sent. So far it's great.
homeowner 1
Halton City Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy