Shop Resideo Sale
Main product image of Zoeller 30-0101 2" PVC Tri-Check Check Valve/Ball Valve/Union Combination
Magnifying glass
Hover image to zoom

Zoeller 30-0101 2" PVC Tri-Check Check Valve/Ball Valve/Union Combination

Brand:
Zoeller
SKU:
30-0101
Rating:
(5)
Q&A:
(1)
Zoeller 30-0101 2" PVC Tri-Check Check Valve/Ball Valve/Union Combination
Magnifying glass
Hover image to zoom
$54.75 each
In Stock
In Stock
Get 58 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Features:
  • Full flow check valve design
  • Threaded union allows pump to be removed without disrupting discharge piping
  • Saves time and money - Easy to install
  • Neoprene gasket and flapper, weighted with stainless steel backing plates and stainless steel rivet
  • Can be installed on vertical or horizontal pipe
  • Meets plumbing codes requiring a ball valve installed in conjunction with a check valve
  • All stainless steel screws
  • Replaceable flapper in the check valve
  • Extra wide hinge to reduce stress
  • Rated for 25 psi (58 ft. of head)

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Waste-Mate BN270 Single Seal Auto Sewage/Effluent Pump (115V, 1 HP, 15A)
SKU: 270-0005
Zoeller

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good replacement

This worked very well for a replacement on my sewage ejector pump pit, well built.
DAN
Pekin, IL.
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product used in our fabrication process

great for small spaces, very reliable.
John
Houma LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Works for the job and priced right.
Clem
Stuart Fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Caused first call back on a Sewage Ejector installation

I have installed 3-4 Zoeller sewage ejector systems within the past year. Previously I have always used the Zoeller "Quiet Check" w/ ball valve combo. However that is not a recommended accessory fitting with the package system I've been installing whereas this one is. So upon ordering the material for this job I decided to follow Zoeller's recommendation and give this tri check a try. I have since come to understand what had lead to the research and development of the "Quiet Check". Within 2 days of completing the job the customer contacted me ,on a Saturday, fearing there was something wrong with the pump saying that at the end of each cycle the system makes a loud noise. Needless to say I was extremely concerned. Unfortunately, due to being in the middle of a commercial steam boiler repair, it wasn't until the following Tuesday that I was able to make a return trip. After cycling the system a few times I was able to determine the noise was coming from the check valve slamming shut! I have this fitting installed with approximately 11 ftlbs. of head pressure, yet it's rated for over 50! The amount of noise that thing must make installed at the maximum rated head must be unbearable. Fortunately this situation came to light on a reasonable customers job. After apologizing for the inconvenience and coming to an agreement to have the enclosed area of the system insulated, after which if it is still a nuisance I agreed to either move the check valve up the discharge line or change it out. Obviously changing it to the "Quiet Check" will most likely be the best course of action. I will be contacting Zoeller in the mean time to inquire why it isn't listed as a recommended accessory.
The Perfect Plumber
Pottstown, Pa
10 years ago
Was this review helpful to you?

Works great!

Was easy to install!
handymandave48
Pekin, IL.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are the check valve and ball valve pre-glued together?

Asked by handymandave 11 years ago

Add your answer

* Required Field
-

Yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy