Apply to be a TradeMaster!
Main product image of Model N270 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1 HP
Magnifying glass
Hover image to zoom

Model N270 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1 HP

Brand:
Zoeller
SKU:
270-0021
Rating:
(0)
Q&A:
(0)
Model N270 Waste-Mate Non-Automatic Cast Iron Sewage Pump - 115 V, 1 HP
Magnifying glass
Hover image to zoom
$811.50 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
132 GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
35'
Product Highlight: Discharge
2" NPT
Product Highlight: Material
Cast Iron

Description

–
Submersible sewage/*effluent or dewatering pump

Features:
  • 1.0 HP
  • 115 V
  • Phase: 1
  • 60 Hz
  • 3450 RPM
  • 15.0 Amps
  • Solids Handling: 2" (50 mm) Spherical Solids
  • Dis charge Pipe Size: 2" NPT
  • Cord Length: 35'
  • Maximum Operating Temperature: 130 °F (54 °C)
  • Max Head: 29'
  • Max Flow Rate: 132 GPM
  • Impeller Type: Non-Clogging Vortex


Specs

–
Cord Length:

35'

Shutoff Head (ft.):

29'

Type:

Manual

Application:

Effluent

Sewage

Sewage Waste Transfer

Material:

Cast Iron

Horse Power:

1

Voltage:

115V

Amperage:

15

Phase:

1

RPM:

3450

Cord Type:

UL Listed, 3-Wire Neoprene Cord & Plug

Flow at 5 FT Head:

132 GPM

Flow at 10 FT Head:

101 GPM

Flow at 15 FT Head:

77 GPM

Approvals:

UL/CSA

Weight (lbs):

51 lbs

Discharge:

2" NPT

Solids Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy